Fuse, 2A, 24VDC, Daito, LM20, Clear Block, Plug In

Item #: 683290

Cat #: A60L-0001-0290#LM20

UPC:

Documents & Guides
No Documents Available
Fuse, 2 Amp, 24 Volt DC, Daito, LM20, Clear Block, Plug In
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 2 Amp, 24 Volt DC, Daito, LM20, Clear Block, Plug In
Also known as: A60L-0001-0290#LM20

Specifications

Color: Clear
Volts DC: 24
Type: Fuse
Mounting: Plug
Amps: 2
Class: Daito
Color: Clear
Type: Fuse
Amps: 2
Volts DC: 24
Mounting: Plug
Class: Daito

Customer Reviews

No reviews for this product
(0)