Starter, Reversing, 505, NEMA Size 1, 120VAC Coil, Open

Item #: 68326

Cat #: 505-BOD

UPC: 781180156236

Documents & Guides
Starter, Reversing, 505, NEMA Size 1, 120 Volt AC, Coil, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Reversing, 505, NEMA Size 1, 120 Volt AC, Coil, Open
Allen-Bradley® Bulletin 505 NEMA enclosed non-combination reversing starters offer a compact design, ideal when space is at a premium. These reversing starters provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 505-BOD from Rockwell Automation® is a size 1 NEMA enclosed reversing starter.
Also known as: 781180156236, 505-BOD

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Size: 1
Mounting: Surface
Volts AC: 600
Amps Range: 3.200 - 6
Volts AC Control: 120
Size: 1
Volts AC: 600
Type: Reversing, Starter
Mounting: Surface
Amps Range: 3.200 - 6

Customer Reviews

No reviews for this product
(0)