Fuse, 7.5A, 24VDC, Daito, MP75, Green, White Flag on Trip, Plug In

Item #: 683226

Cat #: A60L-0001-0046#7.5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 7.5 Amp, 24 Volt DC, Daito, MP75, Green, White Flag on Trip, Plug In

Overview

Fuse, 7.5 Amp, 24 Volt DC, Daito, MP75, Green, White Flag on Trip, Plug In
Also known as: A60L-0001-0046#7.5

Specifications

Volts DC: 24
Color: Green
Type: Fuse
Mounting: Plug
Class: Daito
Amps: 7.500
Volts DC: 24
Type: Fuse
Class: Daito
Color: Green
Mounting: Plug
Amps: 7.500

Customer Reviews

No reviews for this product
(0)