Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary

Item #: 68311

Cat #: 802T-APN

UPC: 662468079563

Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Conduit Entry, 120 V AC 50/60 Hz LED, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise & Counter, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 13 Degree Angle, 7 Degree Angle, A600, 11

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Conduit Entry, 120 V AC 50/60 Hz LED, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise & Counter, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 13 Degree Angle, 7 Degree Angle, A600, 11
Also known as: 662468079563, 802T-APN

Specifications

Type: Limit Switch
Type: Limit Switch

Customer Reviews

No reviews for this product
(0)