Limit Switch, Wobble Stick, Coil Spring Wire, 10A, 600VAC, 250VDC

Item #: 683011

Cat #: GLAB01E7B

UPC: 784549315602

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Wobble Stick, Coil Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw, Snap Action

Overview

Limit Switch, Wobble Stick, Coil Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw, Snap Action
Also known as: 784549315602, GLAB01E7B

Specifications

Type: Coil Spring, Limit Switch, Wobble Stick
Volts DC: 250
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Type: Coil Spring, Limit Switch, Wobble Stick
Poles: 2
Mounting: Surface
Volts DC: 250
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)