AMH 222000 Y SOLAR JUNCTION 10AWG

Item #: 682969

Cat #: 222000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AMH 222000 Y SOLAR JUNCTION 10AWG MMF

Overview

AMH 222000 Y SOLAR JUNCTION 10AWG MMF
Also known as: 222000

Specifications

Amps: 20, 16
Material: Thermoplastic, Steel
Color: Ivory
Mounting: Wallplate
Amps: 20, 16
Color: Ivory
Material: Thermoplastic, Steel
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)