500 MCM THW Stranded Copper, Black, 500'

Item #: 682820

Cat #: THW500STRBLK500RL

UPC: 980100218706

Documents & Guides
500 MCM THW Stranded Copper, Black, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

500 MCM THW Stranded Copper, Black, 500 Foot Reel
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100218706, THW500STRBLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 500
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)