Transformer, Automation, 7.5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 68282

Cat #: HS10F7.5AS

UPC: 783472118311

Sign In or Register to view pricing and more.
Transformer, Automation, 7.5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R

Overview

Transformer, Automation, 7.5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Also known as: 783472118311, HS10F7.5AS, JCI

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Phase: 1
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)