![LED ProPolymer Flashlight LED ProPolymer Flashlight](https://rexel-cdn.com/products/stm33202.jpg?i=6CD17621-90D7-4669-B033-7EF7EB59A951&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, 3C ProPolymer, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 8.55", Diameter: 1.95", Weight: 13.5 oz, Lamp Life: 100 000 Hours, Light Output: 85 Lumens, Run Time: 336 Hours, Power Requirements: (3) C Batteries, Includes: Wrist Lanyard Connection and Spring Loaded Clip
Overview
Flashlight, 3C ProPolymer, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 8.55", Diameter: 1.95", Weight: 13.5 oz, Lamp Life: 100 000 Hours, Light Output: 85 Lumens, Run Time: 336 Hours, Power Requirements: (3) C Batteries, Includes: Wrist Lanyard Connection and Spring Loaded Clip
Also known as: 080926332027, 33202
Specifications
Lumens: | 85 |
Type: | LED, Replacement Bulb |
Length: | 8.600 in |
Lumens: | 85 |
Length: | 8.600 in |
Type: | LED, Replacement Bulb |
Customer Reviews
No reviews for this product
(0)