1" BLUE S.S. EMT CPLG.

Item #: 682719

Cat #: 242-SBLU

UPC: 781747202420

Sign In or Register to view pricing and more.
Documents & Guides
EMT Couplings, Color-Coded, Steel, Blue, Size 1"

Overview

EMT Couplings, Color-Coded, Steel, Blue, Size 1"
Think Orange: Color makes a difference. Allows positive visual inspection of color from either inside or outside the box.
Also known as: 781747202420, 242-SBLU

Specifications

Diameter: 1 in
Color: Blue
Material: Steel
Diameter: 1 in
Material: Steel
Color: Blue

Customer Reviews

No reviews for this product
(0)