This product may not be available in all locations.
4
more
Disconnect Switch, 60A, 600VAC, 3P, Non-Fusible, NEMA 5/12
Item #: 682704
Cat #: THN3362JCH
UPC: 783164126662
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty, Couse Hinds Interlocked Receptacle
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty, Couse Hinds Interlocked Receptacle
Also known as: 783164126662, THN3362JCH
Specifications
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 12, NEMA 5 |
Poles: | 3 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12, NEMA 5 |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)