
Motor, 125HP, 1800RPM, 3PH, Model # 5KS444SAA208, 460VAC, 444T Frame
Item #: 682632
Cat #: M9926
UPC:
Documents & Guides
Motor, 125 Horse Power, 1800 RPM, 3-Phase, Model # 5KS444SAA208, 460 Volt AC, 444T Frame
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor, 125 Horse Power, 1800 RPM, 3-Phase, Model # 5KS444SAA208, 460 Volt AC, 444T Frame
The X$D Ultra is a complete cast iron NEMA Premium Efficient motor. The Six Star Bearing System ensures long bearing life and is complemented by an overall vibration half of IEEE-841 standards. This motor design incorporates a GEGARD insulation system which can withstand repeated 0.1 microsecond rise time/2000 volt spikes for 460 and 575 line voltages. All X$D Ultra motors are inverter compatible and have the speed range capabilities stamped on the nameplate.
Also known as: M9926
Specifications
Phase: | 3 |
Horsepower: | 125 |
Mounting: | Floor |
Type: | Motor |
Volts AC: | 460 |
RPM: | 1800 |
Phase: | 3 |
Mounting: | Floor |
Volts AC: | 460 |
Horsepower: | 125 |
Type: | Motor |
RPM: | 1800 |
Customer Reviews
No reviews for this product
(0)