This product may not be available in all locations.

Limit Switch, HDLS Series, Side Rotary, No Lever, Plug-In
Item #: 682605
Cat #: LSYAB6B
UPC: 784549305801
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, HDLS Series, Low Temperature, Flourosilicone Seals, Side Rotary, No Lever, 4 Circuits, 10 Amp, 600 Volt AC, 5 Pin Mini Connector
Overview
Limit Switch, HDLS Series, Low Temperature, Flourosilicone Seals, Side Rotary, No Lever, 4 Circuits, 10 Amp, 600 Volt AC, 5 Pin Mini Connector
Also known as: 784549305801, LSYAB6B
Specifications
Type: | Side Rotary, Limit Switch, Low Temp |
Amps: | 10 |
Mounting: | Surface |
Poles: | 4 |
Volts AC: | 600 |
Type: | Side Rotary, Limit Switch, Low Temp |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 10 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)