Ring Terminal, Insulated, 16 - 14 AWG, Copper, Blue

Item #: 682574

Cat #: YAE14NBOX

UPC: 781810563007

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Copper, Blue, 600 Volt

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, Copper, Blue, 600 Volt
Also known as: 781810563007, YAE14NBOX

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Copper, Nylon

Customer Reviews

No reviews for this product
(0)