BUSS BD161NR 30A/1P HD 600vDC Non-F

Item #: 682529

Cat #: BD161NR

UPC: 051712246965

Sign In or Register to view pricing and more.
Documents & Guides
BUS BD161NR 30A/1P HD 600VDC

Overview

BUS BD161NR 30A/1P HD 600VDC
Also known as: 051712246965, BD161NR

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1
Volts AC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)