ML1 40A 3P RY FR 4 HOLE 3PL

Item #: 682517

Cat #: D/650006-212

UPC: 390207891878

Sign In or Register to view pricing and more.
Documents & Guides
IEC Miscellaneous. IEC main switches. 40A front 4 hOverloade ml red/yel round.

Overview

IEC Miscellaneous. IEC main switches. 40A front 4 hOverloade ml red/yel round.
Also known as: 390207891878, D/650006-212

Specifications

Volts AC: 690
Poles: 3
Mounting: Front
IP/NEMA Rating: IP55
Color: Red/Yellow
Amps: 40
Type: Disconnnect Switch, Non-Fused
Volts AC: 690
Mounting: Front
Color: Red/Yellow
Type: Disconnnect Switch, Non-Fused
Poles: 3
IP/NEMA Rating: IP55
Amps: 40

Customer Reviews

No reviews for this product
(0)