MV E-Rated Fuse 5500VAC 10A Series: CED Visual Indicator

Item #: 682507

Cat #: 9F60CED010

UPC: 782001396794

Medium Voltage E-Rated Fuse 5500VAC 10A Ferrule, Series: CED Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage E-Rated Fuse 5500VAC 10A Ferrule, Series: CED Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001396794, 9F60CED010

Specifications

Type: Meduim Voltage, E-Rated, Fuse
Mounting: Ferrule
Class: EJ-1
Amps: 10E
Interrupt Rating DC: 63 kA
Type: Meduim Voltage, E-Rated, Fuse
Class: EJ-1
Interrupt Rating DC: 63 kA
Mounting: Ferrule
Amps: 10E

Customer Reviews

No reviews for this product
(0)