FUSE LK CPS N 125A NRB 23"

Item #: 682416

Cat #: FL11N125

UPC: 051712125475

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Edison fuse link, N - FL11N125

Overview

Eaton Cooper Power series Edison fuse link, N - FL11N125
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Also known as: 051712125475, FL11N125

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N

Customer Reviews

No reviews for this product
(0)