Solenoid, 460VAC, Coil, Pull Type, 1-3/4" Stroke, Surface Mount
Item #: 682314
Cat #: CR9503206BAB501
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solenoid, 460 Volt AC, Coil, Pull Type, 1-3/4 Inch Stroke, Surface Mount
Overview
Solenoid, 460 Volt AC, Coil, Pull Type, 1-3/4 Inch Stroke, Surface Mount
Also known as: CR9503206BAB501
Specifications
Length: | 1 3/4 in |
Mounting: | Surface |
Volts AC: | 600 |
Type: | Solenoid, Pull Type |
Length: | 1 3/4 in |
Volts AC: | 600 |
Mounting: | Surface |
Type: | Solenoid, Pull Type |
Customer Reviews
No reviews for this product
(0)