9F61 Size C Clips 2in

Item #: 682258

Cat #: 9F61BWW457

UPC: 782001398668

Documents & Guides
9F61 Size C Clips 2in
Sign In or Register to view pricing and more.

Overview

9F61 Size C Clips 2in
Fuse supports, fuse disconnect switches and accessories from 2.4kV to 38kV. Fuse supports, non-disconnecting, are used primarily in potential transformer circuits, or where there is some other disconnecting or isolating device in series with the fuse in the circuit. Disconnecting switch devices have the additional feature of serving to isolate the equipment they protect. It should be noted that disconnecting switches are not load-breaking devices, therefore, the circuit must be open prior to the fuse disconnection. Select either a fuse support or a disconnecting switch for each fuse. Fuse supports and disconnecting switches include live parts for both ends. Both fuse supports and fuse disconnect switches can be mounted vertically or horizontally. The type EK are used for indoor installations while the type EKO are used outdoors.
Also known as: 782001398668, 9F61BWW457

Specifications

Size: C
Type: Fuse Clips, Renewal Parts
Size: C
Type: Fuse Clips, Renewal Parts

Customer Reviews

No reviews for this product
(0)