Compact Fluorescent Lamp, 2-Pin, Dulux S, 9W, 2700K

Item #: 682118

Cat #: CF9DS/827/ECO/BL/1

UPC: 046135204845

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 580, 82 CRI, Color Temperature: 2700K, Note: CP blister card with Designer Premium Soft White packaging graphics, Standard Case Qty: 6 *Sylvania Part # 20484*

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 580, 82 CRI, Color Temperature: 2700K, Note: CP blister card with Designer Premium Soft White packaging graphics, Standard Case Qty: 6 *Sylvania Part # 20484*
Also known as: 046135204845, CF9DS/827/ECO/BL/1

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 580
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Shape: CFT (Flat Twin)
Color Rendering Index (CRI): 82
Lumens: 580
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G23)
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Shape: CFT (Flat Twin)

Customer Reviews

No reviews for this product
(0)