Lbl,B747,Wt,1.875x.375,100/SH,50SH/PK

Item #: 682105

Cat #: LAT-11-747-5

UPC: 662820297307

Sign In or Register to view pricing and more.
Documents & Guides
LaserTab« Laser Printable Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: LaserTab«. Type: Label. Special Features: Excellent Print Resolution. Application: Circuit Board ID - Through Hole Top, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Included: 1 Pack of 50 Sheets, 100 Labels per Sheet (5000 Labels). Material: Brady B-747 Polyester. Height: 0.375 IN. Width: 1.875 IN. Finish: Matte. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 266 DEG F. Printer Type: Laser Printers. Labels per Package: 5000. Print-On Area: 0.375 in H x 1.875 in W. Shape: Rectangle. Compatible Surface Types: Rough, Smooth, Textured. Resistance Properties: Chemical-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Alternate Catalog Number: 29730.

Overview

LaserTab« Laser Printable Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: LaserTab«. Type: Label. Special Features: Excellent Print Resolution. Application: Circuit Board ID - Through Hole Top, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Included: 1 Pack of 50 Sheets, 100 Labels per Sheet (5000 Labels). Material: Brady B-747 Polyester. Height: 0.375 IN. Width: 1.875 IN. Finish: Matte. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 266 DEG F. Printer Type: Laser Printers. Labels per Package: 5000. Print-On Area: 0.375 in H x 1.875 in W. Shape: Rectangle. Compatible Surface Types: Rough, Smooth, Textured. Resistance Properties: Chemical-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Alternate Catalog Number: 29730.
Also known as: 662820297307, LAT-11-747-5

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)