Wire Mkr,THT,B342 Db,.187x.67,Wt,2500/RL

Item #: 682070

Cat #: 3PS-187-2-WT-3

UPC: 662820022633

Sign In or Register to view pricing and more.
BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.335 IN. Width: 0.67 IN. Diameter: 0.187 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 2500. Shrink Ratio: 3:1. Wire Size: 20 AWG to 10 AWG (0.062 in to 0.15 in). Number of Printable Sides: Double-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 104720.

Overview

BRADY IP« Series PermaSleeve« Open 3" Core Heat Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable, Self-Extinguishing. Application: Cable & Wire Marking. Standard: ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.335 IN. Width: 0.67 IN. Diameter: 0.187 in Diameter as Supplied. Temperature Range: -94 to 267 DEG F. Printer Type: BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 2500. Shrink Ratio: 3:1. Wire Size: 20 AWG to 10 AWG (0.062 in to 0.15 in). Number of Printable Sides: Double-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R2000, R4300, R4502S, R5000, R6600, R6700. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 104720.
Also known as: 662820022633, 3PS-187-2-WT-3

Specifications

Type: Marker Sleeve, Heat Shrink
Width: 0.187 in
Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Length: 2 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Length: 2 in
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White

Customer Reviews

No reviews for this product
(0)