Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Hard Hat Labels - Pressure Sensitive Vinyl. Brand Name: Brady«. Type: Label. Material: Vinyl. Color: Red on White. Legend: EMERGENCY RESPONSE TEAM. Labels per Package: Card of 4 Labels. Diameter (in/ft/yd): 2 IN. Language: English.
Overview
Hard Hat Labels - Pressure Sensitive Vinyl. Brand Name: Brady«. Type: Label. Material: Vinyl. Color: Red on White. Legend: EMERGENCY RESPONSE TEAM. Labels per Package: Card of 4 Labels. Diameter (in/ft/yd): 2 IN. Language: English.
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.
Also known as: 754473495565, 49556
Specifications
Material: | Vinyl |
Standards: | California Proposition 65 |
Material: | Vinyl |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)