Transformer, Dry Type, 1KVA, 120/208/240/277 - 120/240, 1PH

Item #: 68199

Cat #: HS12F1BS

UPC: 783472100026

Documents & Guides
Transformer, Dry Type, 1 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Non-Ventilated, Automation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 1 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Non-Ventilated, Automation
SolaHD encapsulated transformers are rated for Hazardous Locations as well as harsh industrial environments. Encapsulation and rugged UL Listed/NEMA Type 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance. SolaHD transformers fully comply with the latest addition of the National Electrical Code for Class I, Division 2, Group A, B, C and D locations when installed in compliance with NEC 501.100 (B).
Also known as: 783472100026, HS12F1BS

Specifications

Phase: 1
Volt Amps: 1kVA
Amps: 3.600
Primary Voltage: 120/208/240/277
Phase: 1
Amps: 3.600
Volt Amps: 1kVA
Primary Voltage: 120/208/240/277

Customer Reviews

No reviews for this product
(0)