Relay, Hinged Armature, Auxiliary, 30A, 115VAC, 2NO/NC, NEMA 1

Item #: 681987
Cat #: HGA11A70
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Hinged Armature, Auxiliary, 30 Amp, 115 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contacts, NEMA 1, Semi-Flush Mount

Overview

Relay, Hinged Armature, Auxiliary, 30 Amp, 115 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contacts, NEMA 1, Semi-Flush Mount
Also known as: HGA11A70

Specifications

Mounting: Semi-Flush
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts AC Control: 115
Mounting: Semi-Flush
Amps: 30
Type: Power Relay
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC Control: 115

Customer Reviews

No reviews for this product
(0)