16 AWG MTW Stranded Copper, Red/White Stripe, 500'

Item #: 681976

Cat #: MTW16STR264REDWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 30-Strand, Copper Wire, Red/White Stripe, 600V, Machine Tool Wire, 500' Reel.

Overview

16 AWG, 30-Strand, Copper Wire, Red/White Stripe, 600V, Machine Tool Wire, 500' Reel.
Also known as: MTW16STR264REDWHT500RL

Specifications

Color: Red/White
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Red/White
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)