Fuse, 25A, 1000VDC, 1000kAIC, Ferrule, 27 x 127mm, Ceramic

Item #: 681966

Cat #: E089497

UPC: 605340083630

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 25 Amp, 1000 Volt DC, 1000kAIC, Ferrule, 27 x 127 mm, Ceramic, Cable Protector

Overview

Fuse, 25 Amp, 1000 Volt DC, 1000kAIC, Ferrule, 27 x 127 mm, Ceramic, Cable Protector
Also known as: 605340083630, E089497

Specifications

Volts DC: 1000
Diameter: 20 mm
Amps: 25
Length: 127 mm
Mounting: Cartridge
Class: gR
Interrupt Rating DC: 100 kA
Family / Style: CC1051
Volts DC: 1000
Amps: 25
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Diameter: 20 mm
Length: 127 mm
Class: gR
Family / Style: CC1051

Customer Reviews

No reviews for this product
(0)