CC1051CPGRB20X127/6 CABLE PROT

Item #: 681962

Cat #: Z088020

UPC: 605340079800

Documents & Guides
CC1051CPGRB20X127/6 CABLE PROT
Sign In or Register to view pricing and more.

No associated products found.

Overview

CC1051CPGRB20X127/6 CABLE PROT
Also known as: 605340079800, Z088020

Specifications

Amps: 6
Volts AC: 1000
Volts DC: 1000
Diameter: 20 mm
Length: 127 mm
Mounting: Cartridge
Family / Style: CC1051
Amps: 6
Volts DC: 1000
Length: 127 mm
Family / Style: CC1051
Volts AC: 1000
Diameter: 20 mm
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)