Krypton Industrial Flashlight

Item #: 68196

Cat #: 1351

UPC: 039800013705

Documents & Guides
Flashlight, 3D, Industrial, Bulb Type: Krypton, Body Color: Yellow & Black, Light Color: White, Length: 10.3", Width: 2.37", Weight: 5 oz, Light Output: 34 Lumens, Run Time: 20 Hours, Power Requirements: (3) D Batteries, Includes: Hanger Ring
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flashlight, 3D, Industrial, Bulb Type: Krypton, Body Color: Yellow & Black, Light Color: White, Length: 10.3", Width: 2.37", Weight: 5 oz, Light Output: 34 Lumens, Run Time: 20 Hours, Power Requirements: (3) D Batteries, Includes: Hanger Ring
Also known as: 039800013705, 1351

Specifications

Type: Heavy Duty, Krypton, Flashlight
Material: Polypropylene
Lumens: 34
Length: 10.300 in
Color: Yellow
Type: Heavy Duty, Krypton, Flashlight
Lumens: 34
Color: Yellow
Material: Polypropylene
Length: 10.300 in

Customer Reviews

No reviews for this product
(0)