Fuse, 50A, 2000VDC, 100kAIC, Square Body, 120 Size, Bolt On

Item #: 681911

Cat #: CC20BODKCV3SRC120Q50M

UPC: 605340034205

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 50 Amp, 2000 Volt DC, 100 kAIC, Square Body, 120 Size, Bolt On

Overview

Fuse, 50 Amp, 2000 Volt DC, 100 kAIC, Square Body, 120 Size, Bolt On
Also known as: 605340034205, CC20BODKCV3SRC120Q50M

Specifications

Type: Fuse, Square Body
Amps: 50
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Type: Fuse, Square Body
Mounting: Bolt On
Amps: 50
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)