
FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron
Item #: 6819
Cat #: FS-1-75L
UPC: 781381341103
Documents & Guides
1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Sign In or Register to view pricing and more.
Overview
1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.
Also known as: 781381341103, FS-1-75L
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 3/4 in |
Number of Hubs: | 1 |
Material: | Malleable Iron |
Hub Diameter: | 3/4 in |
Gangs: | 1 |
Number of Hubs: | 1 |
Customer Reviews
No reviews for this product
(0)