Selector Switch, 2 Position, Knob, Maintained, 4 Normally Open

Item #: 681881

Cat #: CR104PSG21B4

UPC: 783166023532

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Knob, Maintained, 4 Normally Open

Overview

Selector Switch, 2 Position, Knob, Maintained, 4 Normally Open
Also known as: 783166023532, CR104PSG21B4

Specifications

Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 2 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)