Indicator Light, White, LED, 24VAC/DC

Item #: 681865

Cat #: CR104PLG88W

UPC: 783166570104

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, White LED, 24 Volt AC/DC, Supply, 24 Volt Lamp

Overview

Indicator Light, White LED, 24 Volt AC/DC, Supply, 24 Volt Lamp
Also known as: 783166570104, CR104PLG88W

Specifications

Type: Indicator Light, LED
Volts DC: 24
Size: 30 mm
Family / Style: CR104
Color: White
Volts AC: 24
Type: Indicator Light, LED
Size: 30 mm
Color: White
Volts DC: 24
Family / Style: CR104
Volts AC: 24

Customer Reviews

No reviews for this product
(0)