Manual Motor Starter, Push Button, 1PH, 600V, NEMA M-1

Item #: 681862

Cat #: CR1062S2AAP2000

UPC: 783166584699

Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Starter, Push Button, 1-Phase, 600 Volt, NEMA 1 Enclosure, NEMA Size M-1

Overview

Manual Motor Starter, Push Button, 1-Phase, 600 Volt, NEMA 1 Enclosure, NEMA Size M-1
Also known as: 783166584699, CR1062S2AAP2000

Specifications

Family / Style: CR106
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Manual Motor Starter, Pushbutton
Phase: 1
Volts AC: 600
Family / Style: CR106
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Surface
Type: Manual Motor Starter, Pushbutton
Volts AC: 600

Customer Reviews

No reviews for this product
(0)