Motor Management Relay, 5 CT Secondaries, 90-300VDC, 70-265VAC

Item #: 681783

Cat #: 469P5HIA20TH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor Management Relay, 5 CT Secondaries, 90 - 300 Volt DC, 70 - 265 Volt AC, 4 Analog Output, Enhanced Front Panel

Overview

Motor Management Relay, 5 CT Secondaries, 90 - 300 Volt DC, 70 - 265 Volt AC, 4 Analog Output, Enhanced Front Panel
The Multilin™ 469 Motor Protection System, a member of the SR family of relays, provides protection, control, simplified configuration and advanced communications in a cost effective industry leading draw-out construction. Designed for medium voltage motors, the 469 delivers advanced protection with customizable overload curves and single CT differential protection for added flexibility. The 469 also provides simplified configuration using the Motor Settings Auto-Configurator, providing a quick and easy set-up of motor parameters. Coupled with advanced protection and diagnostics, the 469 provides users the flexibility of multiple communication protocols allowing integration into new and existing control networks.
Also known as: 469P5HIA20TH

Specifications

Mounting: Panel
Type: Relay, Motor Management
Volts DC Range: 90 - 300
Amps Range: 0.004 - 0.020
Volts AC Range: 70 - 265
Mounting: Panel
Volts DC Range: 90 - 300
Volts AC Range: 70 - 265
Type: Relay, Motor Management
Amps Range: 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)