TIMING RELAY

Item #: 68170

Cat #: 700-FSQ4QU18

UPC: 662468898522

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-FSQ4QU18 TIMING RELAY

Overview

AB 700-FSQ4QU18 TIMING RELAY
Also known as: 662468898522, 700-FSQ4QU18

Specifications

Poles: 2
Type: Timing Relay, Off-Delay
Mounting: DIN Rail
Range: 0.150 sec - 10 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Type: Timing Relay, Off-Delay
Range: 0.150 sec - 10 min
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)