Power Directional Relay, 120VAC, 60Hz, M2 Case Size, 02/2.0A

Item #: 681662

Cat #: GGP53C1A

UPC:

Documents & Guides
Power Directional Relay, for Protecting Generators, 120 Volt AC, 60Hz, M2 Case Size, 02/2.0 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Directional Relay, for Protecting Generators, 120 Volt AC, 60Hz, M2 Case Size, 02/2.0 Amp
Also known as: GGP53C1A

Specifications

Phase: 3
Mounting: Device
Volts AC: 120
Type: Power Directional Relay
Size: M2
Amps Range: 0.200 - 2
Phase: 3
Volts AC: 120
Size: M2
Mounting: Device
Type: Power Directional Relay
Amps Range: 0.200 - 2

Customer Reviews

No reviews for this product
(0)