SOWA Portable Cord, 12/4, Black, Cut to Length

Item #: 681595

Cat #: SOWASO124BLK-CUT

UPC:

Documents & Guides
Type SOWA Portable Cord, 12 AWG, 4 Conductor, Black, Cut to Length
Sign In or Register to view pricing and more.

Overview

Type SOWA Portable Cord, 12 AWG, 4 Conductor, Black, Cut to Length
Excellent resistance to oil and moisture
Also known as: SOWASO124BLK-CUT

Specifications

Jacket: Rubber
Gauge: 12 AWG
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Length: Cut to Length
Conductors: 4
Gauge: 12 AWG
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)