SOOW Portable Cord, 2/4, Black, 500'

Item #: 681551

Cat #: SOOW24BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 2/4, Black, 500' Reel

Overview

Portable Cord, Type SOOW, 2/4, Black, 500' Reel
Also known as: SOOW24BLK500RL

Specifications

Jacket: Rubber
Length: 500 ft
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 2
Conductors: 4
Length: 500 ft
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)