SOWA Portable Cord, 8/4, Black, Cut to Length

Item #: 681492

Cat #: SOWASO84BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOWA Portable Cord, 8 AWG, 4 Conductor, Black, Cut to Length

Overview

Type SOWA Portable Cord, 8 AWG, 4 Conductor, Black, Cut to Length
Also known as: SOWASO84BLK-CUT

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 8
Jacket: Rubber
Color: Black
Volts AC: 600
Gauge: 8
Material: Copper
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)