Relay, Mini, Control, 48VDC Coil, 2NO/2NC, Contacts, 600VAC

Item #: 681486

Cat #: MCRC022ATG

UPC: 425095000276

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature, Control, 48 Volt DC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

Overview

Relay, Miniature, Control, 48 Volt DC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals
Also known as: 425095000276, MCRC022ATG

Specifications

Type: Control, Miniature, Relay
Volts DC Control: 48
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts AC: 600
Family / Style: MCR
Type: Control, Miniature, Relay
Amps: 10
Poles: 4
Family / Style: MCR
Volts DC Control: 48
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)