Starter, Magnetic, Size 3, 3PH, 34VAC Coil, 600VAC, 90A, Open

Item #: 681463

Cat #: CR306E034LYA

UPC: 783166360910

Documents & Guides
Starter, Magnetic, NEMA Size 3, 3-Phase, 34 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open, with Auxiliary Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Magnetic, NEMA Size 3, 3-Phase, 34 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open, with Auxiliary Contacts
Also known as: 783166360910, CR306E034LYA

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 90
Size: 3
Volts AC: 600
Phase: 3
Mounting: Surface
Family / Style: CR306
Size: 3
Poles: 3
Type: Motor Starter
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)