Vinyl, Black, 3/4" x 66'

Item #: 681456

Cat #: 1700P-PRINTED-3/4X66FT

UPC: 051128600511

Sign In or Register to view pricing and more.
Documents & Guides
Temflex™ Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4 Inch Width, 60 Feet Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.

Overview

Temflex™ Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4 Inch Width, 60 Feet Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.
3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600511, 1700P-PRINTED-3/4X66FT

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)