Fuse, Medium Voltage, R-Rated, 4.8kV, 390A, Bolted, Limitamp

Item #: 681448

Cat #: 55A212942P18RB

UPC: 783175107087

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Medium Voltage, R-Rated, 4.8 kV, 390 Amp, Bolted, Limitamp

Overview

Fuse, Medium Voltage, R-Rated, 4.8 kV, 390 Amp, Bolted, Limitamp
Also known as: 783175107087, 55A212942P18RB

Specifications

Type: Meduim Voltage, Fuse, R-Rated
Volts AC: 4.800kV
Amps: 390
Type: Meduim Voltage, Fuse, R-Rated
Amps: 390
Volts AC: 4.800kV

Customer Reviews

No reviews for this product
(0)