Snap-In Individual Marker Card, 5 MM x 5 MM, Custom Text

Item #: 6814

Cat #: 1492-M5X5C

UPC: 781180456169

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Custom Printed, Snap-In, Individual, for 1492-J, L, 5 mm x 5 mm, 200 per Card, 5 in a Package

Overview

Marker Cards, Custom Printed, Snap-In, Individual, for 1492-J, L, 5 mm x 5 mm, 200 per Card, 5 in a Package
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-M5X5C is a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180456169, 1492-M5X5C

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)