Contactor, Vacuum, 800A, 7200 Primary Volts, 115VDC Coil, No Latch

Item #: 681331

Cat #: CR193C110L005050U

UPC: 783175065196

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Vacuum, 800 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 5 Normally Open, 5 Normally Closed, Auxiliary Contacts

Overview

Contactor, Vacuum, 800 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 5 Normally Open, 5 Normally Closed, Auxiliary Contacts
Also known as: 783175065196, CR193C110L005050U

Specifications

Phase: 3
Volts DC Control: 115
Type: Contactor, Vacuum
Mounting: Surface
Amps: 800
Poles: 13
Volts AC: 7.200kV
Family / Style: CR193
Phase: 3
Type: Contactor, Vacuum
Amps: 800
Volts AC: 7.200kV
Volts DC Control: 115
Mounting: Surface
Poles: 13
Family / Style: CR193

Customer Reviews

No reviews for this product
(0)