Bare Copper, Soft Drawn, 4 AWG, Stranded, 25 LB Reel

Item #: 681309

Cat #: BARESD47STR25LBRL

UPC: 980100335267

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 4 AWG, 7 Strand, 25 LB Reel

Overview

Bare Copper, Soft Drawn, 4 AWG, 7 Strand, 25 LB Reel
Also known as: 980100335267, BARESD47STR25LBRL

Specifications

Gauge: 4
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4
Conductors: 1
Stranding: Stranded
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)