Starter, Magnetic, Size 4, 3PH, 480VAC Coil, 600VAC, 135A, Open

Item #: 681293

Cat #: CR306F002BNA

UPC: 783166361801

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open, with Auxiliary Contacts

Overview

Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open, with Auxiliary Contacts
Also known as: 783166361801, CR306F002BNA

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Size: 4
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Amps: 135
Size: 4
Type: Motor Starter
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: CR306

Customer Reviews

No reviews for this product
(0)