Breaker, Molded Case, 125A, 3P, 277/480VAC, 65kAIC, Load Lugs

Item #: 681153

Cat #: TEYL3125B

UPC: 783164462654

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs
Also known as: 783164462654, TEYL3125B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 125
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 125
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)